Polypropylene Plastic Bar - 1-1/2" Thick x 4" Wide x 24" Long
Write a Review
|
Questions & Answers (0)
Product Description
Polypropylene Plastic Bar - 1-1/2" Thick x 4" Wide x 24" Long
Polypropylene is used for its excellent chemical resistance and easy machinability. It is used across various applications in the chemical and semiconductor industries.
Polypropylene is used for its excellent chemical resistance and easy machinability. It is used across various applications in the chemical and semiconductor industries.
PRICE
$77.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 4 in |
| Thickness | 1-1/2 in |
| Tensile Strength | 3250 psi |
| Density | .033 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Semi-Clear White |
| Temperature Range | -20 to 240 °F |
| Material | Polypropylene |
| Description | Polypropylene Plastic Bar |
| Hardness | Rockwell M85 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PS-PP-539 |
| Backing Type | Plain |
| Shape | Bar |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | FDA, UL 94 HB |