Made by USA Sealing. PTFE has excellent chemical resistance and performs in extreme temperatures. In addition, its able to resist the majority of solvents and is an excellent electrical insulator. A slippery surface makes these sheets a good choice for bearings and gears.
PTFE Plastic Bar - 1/8" Thick x 1/2"W x 24"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 1/2 in |
| Thickness | 1/8 in |
| Tensile Strength | 4200 psi |
Product Details
| Color | White |
| Temperature Range | -350 to 500 °F |
| Material | PTFE |
| Package Quantity | 1 |
| Description | PTFE Plastic Bar |
| Manufacturers Part Number | BULK-PS-PTFE-41 |
| Impact Strength | 1400 PSI |
| Shape | Bar |
| Brand | USA Sealing |