Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2355744

MPN #: BULK-PS-PP-239

Polypropylene Plastic Bar - 1/4" Thick x 4" Wide x 12" Long

Product Description
Polypropylene Plastic Bar - 1/4" Thick x 4" Wide x 12" Long

Polypropylene is used for its excellent chemical resistance and easy machinability. It is used across various applications in the chemical and semiconductor industries.

PRICE
$12.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width4 in
Thickness1/4 in
Tensile Strength3250 psi
Density.033 lbs / cu. in. lbs/ft³

Product Details

ColorSemi-Clear White
Temperature Range-20 to 240 °F
MaterialPolypropylene
DescriptionPolypropylene Plastic Bar
HardnessRockwell M85
Package Quantity1
Manufacturers Part NumberBULK-PS-PP-239
Backing TypePlain
ShapeBar
BrandUSA Sealing

Compliance & Certifications

CertificationsFDA, UL 94 HB