John Guest 1/2'' x 1/2'' x 3/8'' Polypropylene Reducing Tee, 10/PK
Write a Review
|
Questions & Answers (0)
Product Description
John Guest 1/2'' x 1/2'' x 3/8'' Polypropylene Reducing Tee
The PP Range of inch-size push-in fittings is offered for tube sizes 1/4" O.D. to 1/2" O.D. The fittings are manufactured in white polypropylene with food grade EPDM O-rings. They have been developed to satisfy the filtered pure water market and wide range of applications
The PP Range of inch-size push-in fittings is offered for tube sizes 1/4" O.D. to 1/2" O.D. The fittings are manufactured in white polypropylene with food grade EPDM O-rings. They have been developed to satisfy the filtered pure water market and wide range of applications
PRICE
$60.95
1
1
Available on or around 09/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.5 in |
| Width | 1.8 in |
| Height | 1 in |
| Weight | 0.6 lbs |
| Size | 1/2'' |
Product Details
| Type | Tee |
| Color | White |
| Applicable Materials | Copper or Plastic Tubing |
| Package Quantity | 1 |
| Manufacturers Part Number | PP301612W-US |
| Brand | John Guest |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Lead Free Compliant | Yes |