Global Industrial
Model # :WBB3159152
Global Industrial Polypropylene Strapping, 1/2"W x 7200'L x 0.026" Thick, 16" x6" Core, Yellow - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Embossed Hand grade product is designed to be applied by hand, with manual, battery powered or pneumatic tools.
PRICE
$251.90 Sold in packages of 2 / $125.95 ea
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7200 ft |
| Weight | 24 lbs |
| Thickness | 0.026 in |
| Strap Width | 1/2 in |
| Core Size | 16 x 6 in |
Product Details
| Color | Yellow |
| Recyclable | Yes |
| Style | Hand-Grade |
| Break Strength | 500 lb/in |
| Material | Polypropylene |
| Package Quantity | 2 |
| Manufacturers Part Number | B3159152 |
| Brand | Global Industrial |