Global Industrial
Model # :WBB2292262
Global Industrial Polypropylene Strapping, 3/4"W x 4500'L x 0.033" Thick, 16" x 6" Core, Black - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Made for use with hand strapping tools and strapping carts. This polypropylene strapping has just the right strength, stretch and tension qualities to save you time and money. The polypropylene strapping retains loads better than steel and nylon strapping as it can shrink along with the loads while maintaining tension. Hand Grade Polypropylene.
PRICE
$239.90 Sold in packages of 2 / $119.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4500 ft |
| Weight | 32 lbs |
| Thickness | 0.033 in |
| Strap Width | 3/4 in |
| Core Size | 16 x 6 in |
Product Details
| Color | Black |
| For Use With | Skids up to 1000 lbs |
| Recyclable | Yes |
| Style | Hand-Grade |
| Break Strength | 1000 lb/in |
| Material | Polypropylene |
| Package Quantity | 2 |
| Manufacturers Part Number | B2292262 |
| Brand | Global Industrial |