Pac Strapping® 300# Polypropylene Strapping, Full Skid, 3/8"W x 12900'L, White, Pack of 24
Write a Review
|
Questions & Answers (0)
Product Description
3/8" wide Machine-grade Polypropylene Strapping for use with strapping machines, 300# Break Strength, 12,900' per coil on a 8" diameter x 8" wide core, Full Pallet of 24 coils. Machine Grade Polypropylene Strapping for use in automatic and semi-automatic strapping machines. Provides smooth, consistent feeding to maximize operational efficiency and is ideal for high-volume strapping applications requiring speed and reliability.
PRICE
$1,935.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12900 ft |
| Thickness | 0.022 in |
| Strap Width | 3/8 in |
| Core Size | 8 x 8 in |
Product Details
| Break Strength | 300 lb/in |
| Material | Polypropylene |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 38M.30.2212-PLT |
| For Use With | Buckles/Seals/Battery Tools |
| Brand | Pac Strapping |
| Recyclable | Yes |