Solo portion containers are perfect for any purpose. Serve salad toppings and signature sauces. Dish up cool ranch dressing or warm maple syrup! Add a leak-resistant lid (sold separately) to securely transport food delivery or takeout. With these, you avoid soggy meals and sloppy messes with sleek style. They can even be used to distribute medicine in medical facilities or to shape wax candle melts. The uses for these crack-resistant containers are truly endless! Recyclable in the few communities with appropriate facilities for polystyrene recycling.
Dart® SCCB200EN, Souffle/Portion Cups, Plastic, 2 oz., 2500/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$52.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 2 oz |
| Material | Plastic |
| Package Quantity | 2,500 |
| Description | Souffle/Portion Cups |
| Color | Black |
| Manufacturers Part Number | SCC B200EN |
| Brand | Dart |