Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial Zone

Model # :WBB3139908

MPN #: 724666

Commercial Zone® ModTec™ Trash Container w/ Open Top Lid, 39 Gal Cap., Gun Metal Satin

Product Description
Make a bold visual statement with this geometric waste container. This 39-gallon unit is manufactured from durable polyethylene and 304-grade stainless steel to retain its modern beauty even in extreme weather conditions.

Features:
  • Product Dimensions: 36"H x 22"D, 43 lbs
  • Attractive, upscale design improves the look of any site
  • Manufactured from high-density polyethylene and 304-grade stainless steel built for long-term durability without fading, chipping or denting
  • Select from two stock colors (old bronze or gunmetal satin)
  • Colors can be personalized to match brand or decor
  • Liner includes Grab Bag™ system to secure trash bag
  • Easy to maintain and clean
  • Generous 10" x 10" waste opening
  • Backed by a 1-year, risk-free warranty
  • ADA compliant
  • Made in the U.S.A.
  • 100% recyclable after use


PRICE
$709.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth22 in
Height36 in
Weight43 lbs

Product Details

Assembly RequiredNo
TypeDecorative Trash Can
Liner MaterialPlastic
ColorGunmetal Satin
SeriesModTec
Lid Color FamilySilver
Opening10"W x 10"H
LidNo
Capacity39 gal
Lid TypeOpen
MaterialPlastic
Package Quantity1
Manufacturers Part Number724666
Indoor/OutdoorIndoor/Outdoor
ShapeSquare
BrandCommercial Zone