Blue Ridge Ergonomics Polyurethane Ray Stool, Medium Bench Height with Casters, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Gray Polyurethane Medium Bench Height Ray Stool is adjustable from 19 - 26-1/2 inches from the top of the seat to the floor and features ergonomic adjustment of seat height, a built in handle for ease of movement, and black, nylon-reinforced fiberglass base with dual-wheel, self braking, non-marring casters suitable for hard floors in chemical, soil, and puncture resistant polyurethane.
PRICE
$139.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Seat Height | 19 - 26-1/2 in |
| Min Seat Height | 19 in |
| Max Seat Height | 26-1/2 in |
Product Details
| Type | Medium Bench Height Ray Stool |
| Color | Gray |
| Casters/Glides/Wheels | Casters |
| Mobile or Stationary | Mobile |
| Footrest Included | No |
| Seat Color Family | Gray |
| Casters Included | Yes |
| Arm Type | Armless |
| Manufacturers Part Number | PRPMBSL-TB-RC-GRY |
| Brand | Blue Ridge Ergonomics |