Polyurethane Rubber Sheet No Adhesive-60A -1/16" Thick x 12" Wide x 12" Long
Write a Review
|
Questions & Answers (0)
Product Description
These gasket sheets are made from Polyurethane rubber. Polyurethane is far stronger than other rubber materials with exceptional tensile strength and tear resistance. Combining rubber's shock absorption qualities with plastic's tear resistance, Polyurethane is often used for high-tension applications such as conveyor belts, and is also found in high-wear applications as well.
PRICE
$33.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Thickness | 1/16 in |
| Tensile Strength | 4000 psi |
Product Details
| Type | Sheet |
| Color | Amber |
| Adhesive Backing Style | Plain |
| Material Temperature Range | -20 to 180 °F |
| Durometer | 60A |
| Temperature Range | -20 to 180 °F |
| UV Resistance | Fair |
| Material | Polyurethane |
| Description | Polyurethane Rubber Sheet No Adhesive |
| Hardness | Medium |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-RS-P60-23 |
| Backing Type | Plain |
| Grade | High Strength |
| Chemical Resistance | Good |
| Oil Resistance | Excellent |
| Adhesive Temperature Range | () °F |
| Shape | Sheet |
| Brand | USA Sealing |