Interion by Global Industrial
Model # :WB250628A
Interion® Polyurethane Task Chair with Adjustable Arms, Black
|
Questions & Answers (0)
Product Description
✓ 5 ergonomic seat adjustments
✓ Polyurethane material is easy to clean, puncture-and wear-resistant
✓ Independent seat and back tilt
Update your workstation with the Interion® Polyurethane Task Chair with Adjustable Arms. Ideal for extended sitting periods, this adjustable chair helps fight fatigue with a contoured seat, seat back, and a wide variety of adjustments. The seat is designed to withstand heavy duty use in tough working environments such as warehouses, manufacturing facilities, assembly lines, and industrial work areas, and includes a waterfall edge to improve blood circulation to the legs. Height-adjustable arms help improve the user's posture. Ergonomic adjustments of this work chair include a 38" to 48-1/2" back height adjustment, 22" to 32-1/4" pneumatic seat height adjustment and 2 back depth-range adjustment. Seat measures 18-1/2"W x 18"D. Back measures 16-1/2"W x 13"H. The 5-blade base with casters provides stability and mobility, while nylon floor glides are included for those working in stationary applications. Easy Assembly. 2-Year Limited Warranty.
✓ Polyurethane material is easy to clean, puncture-and wear-resistant
✓ Independent seat and back tilt
Update your workstation with the Interion® Polyurethane Task Chair with Adjustable Arms. Ideal for extended sitting periods, this adjustable chair helps fight fatigue with a contoured seat, seat back, and a wide variety of adjustments. The seat is designed to withstand heavy duty use in tough working environments such as warehouses, manufacturing facilities, assembly lines, and industrial work areas, and includes a waterfall edge to improve blood circulation to the legs. Height-adjustable arms help improve the user's posture. Ergonomic adjustments of this work chair include a 38" to 48-1/2" back height adjustment, 22" to 32-1/4" pneumatic seat height adjustment and 2 back depth-range adjustment. Seat measures 18-1/2"W x 18"D. Back measures 16-1/2"W x 13"H. The 5-blade base with casters provides stability and mobility, while nylon floor glides are included for those working in stationary applications. Easy Assembly. 2-Year Limited Warranty.
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 275 lbs |
| Weight | 42 lbs |
| Seat Width | 18-1/2 in |
| Seat Depth | 18 in |
| Seat Height | 15-1/2 - 20-1/2 in |
| Min Seat Height | 15-1/2 in |
| Max Seat Height | 20-1/2 in |
| Base | 5-Star Base |
| Height Adjustability Type | Pneumatic |
| Base Diameter | 23 in |
| Caster Diameter | 2 in |
| Back Width | 16-1/2 in |
| Back Height | 13 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Independent Seat and Back |
| Antimicrobial | No |
| Arm Type | Adjustable |
| Manufacturers Part Number | 250628A |
| Brand | Interion by Global Industrial |
| Type | Office Chair |
| Color | Black |
| Series | Interion |
| Caster Type | Dual Wheel |
| Footrest Included | No |
| Seat Color Family | Black |
| Casters Included | Yes |
| Package Quantity | 1 |
| Description | Polyurethane Task Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Polyurethane |
Warranty
| Warranty | 2 yr |