AtmetOne Polywoven Dunnage Air Bags, 1 Ply, 48"W x 48"L - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
The airbags are made of high strength polywoven bag. They feature ProAir Inflator speed and safeguard. The airbags are AAR level 1 certified. These bags are resistant to moisture and high burst pressure. They ensure consistent pressure every time. The push and lock valve ensure rapid deflation. The airbags are recyclable and reusable.
PRICE
$60.00 Sold in packages of 10 / $6.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Weight | 1 lbs |
Product Details
| Color | White |
| Recyclable | Y |
| Reusable | Up to 12 Times |
| Package Quantity | 10 |
| Inflation Pressure | 3 PSI Max |
| Manufacturers Part Number | TUP4848L1 |
| Level | Level 1 |
| Number of Plys | 1-PLY |
| Brand | Atmet |
Compliance & Certifications
| Certifications | AAR |