AtmetOne Polywoven Dunnage Air Bags, 1 Ply, 36"W x 36"L - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
The airbag is made of high strength polywoven bag. It features ProAir inflator speed and safeguard. The airbag is AAR level 1 certified. It is resistant to moisture and high burst pressure. The airbag ensures consistent pressure every time. The push and lock valve for rapid deflation. This airbag is recyclable and reusable.
PRICE
$37.40 Sold in packages of 10 / $3.74 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Weight | 0.7 lbs |
Product Details
| Color | White |
| Recyclable | Y |
| Reusable | Up to 12 Times |
| Package Quantity | 10 |
| Inflation Pressure | 3 PSI Max |
| Manufacturers Part Number | TUP3636L1 |
| Level | Level 1 |
| Number of Plys | 1-PLY |
| Brand | Atmet |
Compliance & Certifications
| Certifications | AAR |