The original solution for dedicated ice scoop storage keeps scoop safe from bacteria, dirt and ice burial.
Saf-T-Ice® Scoop Caddy, Black
Write a Review
|
Questions & Answers (0)
Product Description
<Saf-T-Ice® Scoop Caddy
The original solution for dedicated ice scoop storage keeps scoop safe from bacteria, dirt and ice burial.
Works with many brands of ice scoops up to 86 ounces. Flexible Mounting Options – Caddy can be easily installed and removed for cleaning with included self-adhesive tape or screws. Durable plastic construction that is dishwasher safe. Crowned Bottom – Water is channeled away from the ice scoop when stored preventing contamination risks from sitting in standing water Self-closing hinged lid Easy Cleaning – Quickly unmounts for efficient cleaning and sanitizing
The original solution for dedicated ice scoop storage keeps scoop safe from bacteria, dirt and ice burial.
PRICE
$76.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 6 in |
| Height | 11 in |
Product Details
| Type | Saf-T-Ice® Scoop Caddy |
| Capacity | Scoop Holder |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | SI2000BK |
| Brand | San Jamar |