- The K2 1-HP Variable Speed Pool Pump is self-priming and suitable for inground and aboveground swimming pools
- The DOE and CEC compliant 230-Volt motor operates at low, medium and high speeds delivering up to 80% energy savings
- The permanent magnet, totally enclosed fan cooled (TEFC) motor provides ultra-quiet operation and protects the internals from the elements
- The control panel displays current operating status and programs 4 different timed operating modes
- Features an industrial size strainer basket to collect debris to lengthen time between cleanings
- Includes two 1-1/2 in. union connectors for quick and easy installation and servicing
- Viton pump seal provides resistance against chemical imbalances in the water
K2® Pool Pump, Variable Speed, 1HP, 230V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$455.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 in |
| Width | 27-3/16 in |
| Height | 12-11/16 in |
Product Details
| Voltage | 230 V |
| Gallons per Hour | 4320 gal/hr |
| Watts | 690 W |
| Brand | K2 |