Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K2

Model # :WBB3191240

MPN #: UTM02501K

K2® 1/4 HP Duo 2-in-1 Utility Pump, 115V, 27 GPM

Product Description
The K2® Pumps 1/4 HP 2-in-1 utility pump is a very innovative design. The pump easily converts from a submersible utility pump to a non-submersible transfer pump and includes a suction strainer and hose for transfer applications. The water cooled motor provides high performance in submersible and transfer modes and is safe to use around fish and aquatic plants.

Features:
  • Corrosion-resistant thermoplastic construction
  • 3/4" Garden hose threaded connection for easy installation
  • 2 Year Warranty
Submersible Utility Pump:
  • Applications: drain hot tubs, stock tanks, flooded basements, water gardens, flat roofs, pool covers, and window wells
  • Operates at 1-1/2" minimum water level
  • Bottom suction design filters debris and removes water down to 1/2"
Non-submersible Transfer Pump:
  • Applications: drain water from water heaters, boats, waterbeds, clogged sinks, aquariums, washing machines, and utility sinks
  • Removes water down to 1/16" with suction strainer


PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in
Width5-3/4 in
Height11-7/16 in
Cord Length10 ft
Discharge Connection Size3/4 in

Product Details

Max Fluid Temperature95 °F
Gallons per Minute27 gal/min
Impeller MaterialReinforced Thermoplastic
MaterialThermoplastic
Phase1
Discharge Connection TypeGarden Hose
Manufacturers Part NumberUTM02501K
SubmersibleYes
Temperature of Liquid Pumped32 to 95
Continuous OperationYes
BrandK2
Solids Handling1/8
TypeSubmersible Utility Pump
Horsepower1/4 HP
Amperage2.5 A
Hertz60 Hz
Switch TypeManual
Voltage115 V
Gallons per Hour1600 gal/hr
IncludesSuction Hose, Suction Strainer
Inlet Connection TypeGarden Hose

Warranty

Warranty2

Compliance & Certifications

CertificationsCSA