Impact® Pop Up Safety Cone 31" Yellow/Black, Multi-Lingual - 9182 - Pkg Qty 4
|
Questions & Answers (0)
Product Description
Pop Up Safety Cone with Hang Tube available in 20" size. 4-Sided, Multi-lingual. Sold 4 Cones/Order.
PRICE
$187.80 Sold in packages of 4 / $46.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 |
| Height | 31 in |
Product Details
| Type | 3 Sided, Multi-Lingual |
| Sign Legend | Caution |
| Material | Metal, Fabric |
| Package Quantity | 4 |
| Description | Pop Up Safety Cone |
| Color | Yellow |
| Manufacturers Part Number | 9182 |
| Brand | Impact Products |