Magna Visual® Porcelain Dry Erase Board w/Horizontal Lines & Planning Kit, 36"W x 24"H
|
Questions & Answers (0)
Product Description
This flexible porcelain board planning system has everything you need to set up and start tracking your company's specific needs. Kit includes: 4 markers, 1/8" chart tape, magnetic felt eraser, 16 page planning guide, 1/2" black press on letters and 30" magnetic strips
PRICE
$309.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 24 in |
| Board Size (W x H) | 36 x 24 in |
Product Details
| Style | Planning Board |
| Type | Whiteboard |
| Package Quantity | 1 |
| Description | Porcelain Whiteboard w/Horizontal Lines & Planning Kit |
| Color | White |
| Manufacturers Part Number | NMW-2436G |
| Magnetic | Yes |
| Brand | Magna Visual |