Satco 80-1072 Medium Base Socket - Short Keyless-Less Set Screw 1/8 IP Cap w/Plastic Bushing
|
Questions & Answers (0)
Product Description
Medium Base Socket - Short Keyless-Less Set Screw, 1/8 IP Cap w/Plastic Bushing
1/8 IPS, 660W-250V
1/8 IPS, 660W-250V
PRICE
$4.14
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Cap | 1/8 IPS |
| Mounting Location | 1/8" IPS Cap Plastic Bushing |
| Wattage | 660 W |
| Voltage | 250 V |
| Color | Brown |
| Terminal | Short Keyless-Less Set Screw |
| Manufacturers Part Number | 80-1072 |
| Set Screw | Less Set Screw |
| Base Type | E26 Medium |
| Brand | Satco |