Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3218326

MPN #: AG2-PV14-08M1E

Mi-T-M® Portable Air Compressor/Generator Combo, 8 Gal. Cap, 408cc Vanguard OHV, Electric Start

Product Description
Choose the 8-gallon gasoline air compressor and generator combinations for unmatched performance, supplying air power and electricity to any jobsite.

Displacement/Engine:
  • 408cc Vanguard OHV
Compressor Pump:
  • Cast iron compressor pump
  • Splash lubricated
  • Stainless-steel braided discharge hose
  • Large canister intake filter
  • Oil level sight indicator
Generator:
  • Brushless alternator
  • Total harmonic distortion (THD) less than 6‰
  • 100% copper windings
  • (2) NEMA 5-20R 120V, 20A and (1) NEMA L6-20R 240V, 20A receptacles
Frame:
  • Powder coated twin tank receivers
  • 3/16 inch base plate to reduce vibration
  • Powder coated two-piece belt guard
  • 13-inch flat-free tires
Components:
  • Manual drain valves for proper maintenance
  • Regulator and two gauges for tank and outlet pressure
  • 12 or 16-1/2 inch fly wheel
  • Quality pilot valve unloader
Limited Warranty:
  • 3 year engine


PRICE
$3,899.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52 in
Width28 in
Height34 in
Weight382 lbs
Tank Size8 gal

Product Details

Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI175 psi
Start TypeElectric
MaterialCast Iron/Stainless Steel
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part NumberAG2-PV14-08M1E
Pump TypeTwo-Stage
CFM @ 90 PSI16.4 CFM
BrandMi-T-M
TypePortable
CFM16.4 CFM
Horsepower14 HP
ColorBlack
StyleTruck Mount
DescriptionTwo Stage Air Compressor/Generator Combo
Fuel TypeGasoline
Engine Horsepower14 HP

Warranty

Warranty3 yr