Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3218317

MPN #: AM1-PE15-20M

Mi-T-M® Single Stage Air Compressor, Horizontal, 20 Gal. Cap., 7.3 CFM, 90 PSI, 1-1/2 HP, 120V

Product Description
These 20-gallon electric air compressors provide ample power and are perfect for projects that require the use of multiple air tools.

Compressor Pump:
  • Cast iron compressor pump
  • Splash lubricated
  • Stainless-steel braided discharge hose
  • Large canister intake filter
  • Oil level sight indicator
Motor:
  • Auto start/stop
  • Thermal overload motor protection
  • 8-foot power cord
Frame:
  • Powder coated ASME receiver tank
  • 3/16-inch base plate to reduce vibration
  • Powder coated two-piece belt guard
  • 10-inch flat-free tires
Components:
  • Regulator and two gauges for tank and outlet pressure
  • Manual drain valve for proper maintenance
  • 10-inch fly wheel
  • Industrial-grade pressure switch
  • Start/stop control set at 95 to 125-PSI (Not on continuous run models)
Limited Warranty:
  • 1 year electric motor
Certifications:
  • ETL Certified – US and Canada
  • ASME Boiler and Pressure Vessel Code – UM


PRICE
$1,599.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width24 in
Height32 in
Weight196 lbs
Tank Size20 gal

Product Details

Oil TypeSplash Lubricated
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
WheelsYes
Tank Drain ValveManual
Max PSI90 psi
Start TypeElectric
MaterialCast Iron/Stainless Steel
Phase1
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part NumberAM1-PE15-20M
Pump TypeSingle-Stage
CFM @ 90 PSI7.3 CFM
BrandMi-T-M
TypePortable
CFM7.3 CFM
Horsepower1-1/2 HP
ColorBlack
Amperage13.2 A
StyleHorizontal
Voltage120 V
DescriptionElectric Portable Single Stage Air Compressor

Warranty

Warranty1

Compliance & Certifications

CertificationsETL