Add to list
Share
Print


Model #: WB292850
Global Industrial Portable Air Conditioner, 10000 BTU, 1120W, 115V
|
Questions & Answers (0)
PRICE
$485.95
Available on or around 04/30/2023
✓ 10000 BTU Compact AC
✓ Cools a singular space up to 450 sq.ft.
✓ Convenient control through mobile app*
Cool small residential and industrial spaces with the Global Industrial Portable Air Conditioner. This compact and portable industrial AC cools up room up to 450 square feet. Mounted on casters, this air conditioner can be moved with ease into any space. It takes only a few minutes and five steps to install this portable air conditioner to a window to vent the warm air outside. The unit comes with quick-connecting accessories (exhaust host, window slider kit and connections) and easily connects to slider and double hung windows. *Control your Air Conditioner from anywhere with your smartphone – Apple IOS and Android compatible. Instructions to download the app and set your system up are listed in the user manual.
Features:
✓ Cools a singular space up to 450 sq.ft.
✓ Convenient control through mobile app*
Cool small residential and industrial spaces with the Global Industrial Portable Air Conditioner. This compact and portable industrial AC cools up room up to 450 square feet. Mounted on casters, this air conditioner can be moved with ease into any space. It takes only a few minutes and five steps to install this portable air conditioner to a window to vent the warm air outside. The unit comes with quick-connecting accessories (exhaust host, window slider kit and connections) and easily connects to slider and double hung windows. *Control your Air Conditioner from anywhere with your smartphone – Apple IOS and Android compatible. Instructions to download the app and set your system up are listed in the user manual.
Features:
- 24-Hour Timer Mode
- Sleep Mode
- Eco Mode
- Self Troubleshooting mode
- Filter Cleaner Reminder
- Auto Restart
- Limited warranty of 1 year
1
1