Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3139409

MPN #: DPA070B4WDB

Danby® Portable Air Conditioner, 10000 BTU, 1045W, 115V, White

Product Description
This 10,000 BTU portable air conditioner by Danby® is perfect for cooling rooms up to 300 square feet. Its four castors make this unit easy to move from room-to-room, and the single-hose design efficiently exhausts warm and humid air outside. The 24-hour programmable timer allows for better control of when the unit operates, which helps reduce costs and helps you save on your monthly hydro bill. To help maximize your comfort at home, this unit is also equipped with a 3-in-1 design: air conditioner, fan, and dehumidifier, to ensure you and your guests feel comfortable no matter the weather outside. This model also comes with a 24-month im-home parts and labor warranty. SACC is short for Seasonally Adjusted Cooling Capacity.

Features:
  • Convenient 3-in-1 design: Air conditioner, fan, and dehumidifier
  • 10,000 BTU (7,000 SACC) portable air conditioner cools spaces up to 300 square feet.
  • R32 Refrigerant: Environmentally friendly, R32's GWP (Global Warming Potential) is 3x lower than R410a
  • Powerful 2-speed fan
  • Dehumidifier Mode with direct drain for continuous operation
  • Electronic controls with LED display and remote control
  • Auto Restart: Unit automatically restarts after a power failure
  • 24-hour timer
  • Single hose design: Efficiently exhausts warm and humid air outside
  • Reusable, washable air filter
  • Easy to move: Castors and Integrated handles for easy room-to-room transport
  • Warranty: 24 months in-home (parts and labor). Installation and/or yearly maintenance (cleaning) are not covered under warranty


PRICE
$475.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-9/16 in
Depth14 in
Height27-11/16 in
Weight58.6 lbs
Cord Length4-15/16 ft
Coverage Area300 ft²

Product Details

BTU Heating10000
Number of Speeds2
Exhaust HoseSingle Hose
RefrigerantR32
Filter TypeReusable & Washable Air Filter
BTU Cooling10000
MaterialMetal
Manufacturers Part NumberDPA070B4WDB
BrandDanby
TypeCool Only
CFM177 CFM
Watts Cooling1045 W
Remote ControlIncluded
ColorWhite
Amps Cooling11.5 A
Temperature Range Cooling62 to 86 °F
Voltage115 V
ControlElectronic
Power Cord Type3 Prong Grounded Plug
Decibels55

Warranty

Warranty2 yr

Compliance & Certifications

CertificationscULus Listed
Energy Star CertifiedNo