Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3139523

MPN #: DPA080B1WDB-6

Danby® Portable Air Conditioner, 12000 BTU, 1330W, 115V, White

Product Description
Cool down with this 12,000 BTU (8,000 SACC) portable air conditioner by Danby®, perfect for cooling spaces up to 250 square feet. To help maximize your comfort, the 3-in-1 design: air conditioner, fan, and dehumidifier helps ensure you feel comfortable no matter the weather out. Its four castors make this unit easy to move from room to room, and the single-hose design efficiently exhausts warm and humid air outside. In addition, the 24-hour programmable timer allows for better control of when the unit operates, enabling you to save on your monthly utility bill. SACC is short for Seasonally Adjusted Cooling Capacity.

Features:
  • Convenient 3-in-1 design: air conditioner, fan, and dehumidifier
  • 12,000 BTU (8,000 SACC) portable air conditioner cools spaces up to 250 square feet
  • R32 Refrigerant: Environmentally friendly, R32's GWP (Global Warming Potential) is 3x lower than R410a
  • Powerful 3-speed fan
  • Dehumidifier Mode with direct drain for continuous operation
  • Electronic controls with LED display, shine through chassis, and remote control
  • Auto Restart: unit automatically restarts after a power failure
  • 24 hour timer
  • Single hose design efficiently exhausts warm and humid air outside
  • Reusable, washable air filter
  • Easy to move: Castors and Integrated handles for easy room-to-room transport
  • 24-month warranty on parts and labor with in-home service. Installation and/or yearly maintenance (cleaning) are not covered under warranty


PRICE
$609.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-7/8 in
Depth14-3/8 in
Height27-9/16 in
Weight73.9 lbs
Cord Length4-15/16 ft
Coverage Area250 ft²

Product Details

Assembly RequiredNo
BTU Heating12000
Number of Speeds3
Exhaust HoseSingle Hose
RefrigerantR32
Filter TypeReusable & Washable Air Filter
BTU Cooling12000
MaterialMetal
Refrigerant Charge10.21 oz
Manufacturers Part NumberDPA080B1WDB-6
BrandDanby
TypeCool Only
CFM237 CFM
Watts Cooling1330 W
Remote ControlIncluded
ColorWhite
Amps Cooling11.9 A
Temperature Range Cooling62 to 86 °F
Voltage115 V
IncludesRemote Control, Casters, Owners Manual and Product Specification
ControlElectronic
Power Cord Type3 Prong Grounded Plug
Decibels55

Warranty

Warranty2 yr

Compliance & Certifications

CertificationscULus Listed
Energy Star CertifiedNo