Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3139514

MPN #: DPA080E3WDB-6

Danby® Portable Air Conditioner, 13000 BTU, 1250W, 115V, White

Product Description
Cool down with this 13,000 BTU (8,000 SACC) portable air conditioner by Danby®, perfect for cooling spaces up to 400 square feet. To help maximize your comfort, the 3-in-1 design – Air conditioner, dehumidifier and fan helps ensure you feel comfortable no matter the weather out. Its castors make this unit easy to move from room to room, and the single-hose design efficiently exhausts warm and humid air outside. The LED display with electronic controls makes adjusting settings effortlessly. The air filter is washable and reusable, and this environmentally friendly model uses R32 refrigerant. SACC is short for Seasonally Adjusted Cooling Capacity.

Features:
  • Convenient 3-in-1 design: Air conditioner, dehumidifier and fan
  • 13,000 BTU (8,000 SACC) portable air conditioner cools spaces up to 400 square feet
  • R32 Refrigerant: environmentally friendly, R32's GWP (Global Warming Potential) is 3x lower than R410a
  • Powerful 3-speed fan
  • Dehumidifier mode with direct drain for continuous operation
  • Electronic controls with LED display, shine through chassis, and remote control
  • Auto Restart: unit automatically restarts after a power failure
  • 24-hour timer
  • Single hose design efficiently exhausts warm and humid air outside
  • Reusable, washable air filter
  • Easy to move: Castors and Integrated handles for easy room-to-room transport
  • 24-month warranty on parts and labor with in-home service. Installation and/or yearly maintenance (cleaning) are not covered under warranty


PRICE
$589.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/8 in
Depth14-3/16 in
Height28-3/8 in
Weight66.8 lbs
Cord Length4-15/16 ft
Coverage Area400 ft²

Product Details

Assembly RequiredNo
BTU Heating13000
Number of Speeds3
Exhaust HoseSingle Hose
RefrigerantR32
Filter TypeReusable & Washable Air Filter
BTU Cooling13000
MaterialMetal
Refrigerant Charge13.76 oz
Manufacturers Part NumberDPA080E3WDB-6
BrandDanby
TypeCool Only
Watts Cooling1250 W
Remote ControlIncluded
ColorWhite
Amps Cooling11 A
Temperature Range Cooling64 to 90 °F
Voltage115 V
IncludesRemote Control, Casters, Owners Manual and Product Specification
ControlElectronic
Power Cord Type3 Prong Grounded Plug
Decibels53

Warranty

Warranty2 yr

Compliance & Certifications

CertificationscULus Listed
Energy Star CertifiedNo