Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3139408

MPN #: DPA053B4WDB

Danby® Portable Air Conditioner, 9000 BTU, 850W, 115V, White

Product Description
Cool down with Danby® 9,000 BTU (5,300 SACC) portable air conditioner, perfect for spaces up to 150 square feet. To help maximize your comfort, the 3-in-1 design: air conditioner, fan, and dehumidifier helps ensure you feel comfortable no matter the weather outside. Its four castors make this unit easy to move from room to room, and the single-hose design efficiently exhausts warm and humid air out. In addition, the 24-hour programmable timer helps reduce costs by allowing you to decide when its operating and when it can shut down. SACC is short for Seasonally Adjusted Cooling Capacity.

Features:
  • Convenient 3-in-1 design: air conditioner, fan, and dehumidifier
  • 9,000 BTU (5,300 SACC) portable air conditioner cools spaces up to 150 square feet
  • R32 refrigerant: environmentally friendly, R32's GWP (Global Warming Potential) is 3x lower than R410a
  • Powerful 2-speed fan
  • Dehumidifier mode with direct drain for continuous operation
  • Electronic controls with LED display and remote control
  • Auto-restart: unit automatically restarts after a power failure
  • 24-hour timer
  • Single hose design efficiently exhausts warm and humid air outside
  • Reusable, washable air filter
  • Easy to move castors and integrated handles for easy room-to-room transport
  • 24-month warranty on parts and carry-in service. Installation and/or yearly maintenance (cleaning) are not covered under warranty


PRICE
$395.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-9/16 in
Depth14 in
Height27-11/16 in
Weight55.6 lbs
Cord Length4-15/16 ft
Coverage Area150 ft²

Product Details

Assembly RequiredNo
BTU Heating9000
BTU (ASHRAE)9000
BTU (SACC)5300
Number of Speeds2
Exhaust HoseSingle Hose
RefrigerantR32
Filter TypeReusable & Washable Air Filter
BTU Cooling9000
MaterialMetal
Refrigerant Charge7.05 oz
Manufacturers Part NumberDPA053B4WDB
BrandDanby
TypeCool Only
Watts Cooling850 W
Remote ControlIncluded
ColorWhite
Combined Energy Efficiency Ratio (CEER)6.5
Amps Cooling9.2 A
Temperature Range Cooling62 to 86 °F
Voltage115 V
IncludesRemote Control, Casters, Energy Card, Owners Manual and Product Specification
ControlElectronic
Decibels55.5

Warranty

Warranty2 yr

Compliance & Certifications

CertificationscULus Listed
Energy Star CertifiedNo