Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3139444

MPN #: DPA080HE3BDB-6

Danby® Portable Air Conditioner w/ Heat, 12500 BTU, 1250W, 115V, White

Product Description
This 4-in-1 air conditioner will keep you cool as the summer heat and humidity attempt to invade your home. This model can churn out 12,500 BTU's of air-conditioning power to help cool down areas up to approximately 400 square feet – making it ideal for medium-sized rooms and offices, as well as apartments and condos. The air conditioner can be programmed, controlled, and monitored by the integrated remote control, as well as the electronic buttons and LED display. The castors on the bottom help make this easy to move from room-to-room, and it comes with a reusable, washable air filter. SACC is short for Seasonally Adjusted Cooling Capacity.

Features:
  • Convenient 4-in-1 design: Air conditioner, fan, dehumidifier, and heater
  • 12,500 BTU (8,000 SACC) portable air conditioner cools spaces up to 400 square feet
  • R32 Refrigerant: Environmentally friendly, R32's GWP (Global Warming Potential) is 3x lower than R410a
  • Powerful 3 speed fan circulates the air
  • Dehumidifier Mode with direct drain for continuous operation
  • Heat Pump function: Indoor temperature range of 13°C-27°C (55°F-81°F)
  • Electronic controls with LED display and remote control
  • Auto Restart: Unit automatically restarts after a power failure
  • 24-hour timer
  • Single hose design efficiently exhausts warm and humid air outside
  • Reusable, washable air filter
  • Easy to move: Castors and Integrated handles for easy room-to-room transport
  • 24-month warranty on parts and labor with in-home service. Installation and/or yearly maintenance (cleaning) are not covered under warranty


PRICE
$605.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/8 in
Depth14-3/16 in
Height28-3/8 in
Weight74.7 lbs
Cord Length4-15/16 ft
Coverage Area400 ft²

Product Details

Assembly RequiredNo
BTU Heating12500
Number of Speeds3
Exhaust HoseSingle Hose
RefrigerantR32
Filter TypeReusable & Washable Air Filter
BTU Cooling12500
MaterialMetal
Refrigerant Charge13.76 oz
Manufacturers Part NumberDPA080HE3BDB-6
BrandDanby
TypeCooling with Heat
Watts Cooling1250 W
Remote ControlIncluded
ColorWhite
Amps Cooling12 A
Temperature Range Cooling64 to 90 °F
Voltage115 V
IncludesRemote Control, Casters, Owners Manual and Product Specification
ControlElectronic
Power Cord Type3 Prong Grounded Plug
Decibels53

Warranty

Warranty2 yr

Compliance & Certifications

CertificationscULus Listed
Energy Star CertifiedNo