Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




California Air Tools

Model # :WBB3162101

MPN #: AUX02S

California Air Tools Portable Auxiliary Air Tank, Horizontal, 2 Gallon Capacity, 125 PSI

Product Description
California Air Tools AUX02S - 2 Gallon Steel Auxiliary Air tank is designed for maximum portability and easy to use.

The lightweight and easy carry design makes transporting this air tank very easy. The AUX02S tank is 19 inches long and only 11 pounds.

California Air Tools auxiliary air tanks are designed to provide an extra supply of air needed for short-term demands such as inflating tires.

These auxiliary air tanks provide stable pressure and a constant air flow.

Having the California Air Tools auxiliary air tank will allow you to have an extra supply of air for more time before the air compressor motor/pump starts to run.

The Easy to Use Industrial Quick Connect Fittings on the Air Hose and Air Valve allows you to quickly attach the Air Hose to an air compressor and fill the auxiliary air tank without needing extra air fittings.

This Easy to Use Quick Connect System also allows you to connect a standard air hose to your air valve for use with air tools.

More Air, Less Noise and Easy to Use, California Air Tools Auxiliary Air Tanks.

Features:
  • 2 Gallon Steel Portable Air Tank
  • Lightweight only 11.1 pounds
  • 19"L x 26"W x 10-1/4"H
  • Manual Ball Drain Valve
  • 1/4" Female Industrial Quick Connector
  • 1/4" Male Industrial Quick Connector
  • Air Hose (48") & Air / Tire Chuck
  • Pressure Gauge
  • Air Valve & Air Valve Knob
  • Maximum Pressure 125 PSI
  • Commercial Use
  • Non-ASME Air Tank
  • 1 Year Limited Warranty


PRICE
$99.95

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width26 in
Height10-1/4 in
Weight11.1 lbs
Tank Size2 gal

Product Details

ColorSilver
Tank Drain ValveBall Valve
Max PSI125 psi
StyleTank
MaterialSteel
DescriptionPortable Auxiliary Air Tank
Tank OrientationHorizontal
Manufacturers Part NumberAUX02S
BrandCalifornia Air Tools

Warranty

Warranty1 yr