Campbell Hausfeld Air Receiver Surge Tank AR8023, Vertical, 60 Gal.
|
Questions & Answers (0)
Product Description
Air receivers/ surge tanks are designed for point-of-use air storage. Ideal for providing compressed air for short, peak demand applications. Check valve connection is 3/4" and pressure switch port is 1/4". The drain hole size on the tank is 1/2" in diameter. ASME Code, National Board Registered.
PRICE
$1,015.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41-3/4 in |
| Width | 30-1/4 in |
| Height | 57 in |
| Weight | 185 lbs |
| Tank Size | 60 gal |
Product Details
| Tank Orientation | Vertical |
| Description | Air Receiver Surge Tank |
| Manufacturers Part Number | AR8023 |
| Max PSI | 200 psi |
| Brand | Campbell Hausfeld |