Powermate Vx 072-0023RP Extended Tank Drain Assembly is an expertly engineered 10-Inch braided steel tube that has been designed for flexibility to prevent breaking and kinks. This Powermate Vx Extended Tank Drain Assembly is fashioned to provide an easy way to drain moisture from tank and includes a pre-applied thread sealant on the male threads located on the easy-to-use shut-off valve, allowing for the addition of an additional drain hose or elbow. MAT Industries, LLC engineers and markets air compressors, pneumatic driven air tools and pressure washers for distribution throughout North America. With in-house product development, engineering, sales, and packaging design teams, PEG is uniquely positioned to customize products to meet the individual needs of customers and global markets.
Powermate Vx 072-0023RP Extended Tank Drain Assembly, 300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$46.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-7/8 in |
| Width | 1-1/4 in |
| Height | 11-1/8 in |
| Weight | 0.5 lbs |
| Air Connections NPT | 1/4 in |
Product Details
| Description | Extended Tank Drain Assembly |
| Color | Steel |
| Manufacturers Part Number | 072-0023RP |
| Brand | Powermate |
| Max Pressure | 300 psi |
Warranty
| Warranty | 1 Year Limited |