Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ideal Warehouse Innovations, Inc.

Model # :WB672049

MPN #: 70-7000

Ideal Warehouse RapidRoll™ Portable Barrier 3-Legged System, 50' Safety Orange Fencing 70-7000

Product Description
Ideal Warehouse RapidRoll™ Portable Barrier 3-Legged System, 50' Safety Orange Fencing, 70-7000

Securing an outdoor work site, hazard zone or maintenance area has never been easier. Ideal Warehouse's RapidRoll™ creates an outdoor visual barrier system in minutes. With 50 feet of fencing and designed for ease of use and efficiency, this ultra portable fencing system can be set up and taken down safety by just one worker in a matter of minutes.

Features:
  • Secures an outdoor work site, hazard zone or maintenance area in minutes.
  • Ultra portable and can be set up and taken down quickly and safely by just one worker.
  • Easier site securement means less set up time and more efficient work time.
  • Quickly creates a clearly defined protective zone that keeps workers and civilians protected.
  • Designed for ease of use and efficiency.
  • Lightweight and easy to carry
  • Reliable and environmentally friendly.
PRICE
$1,189.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Width40
Height40 ft
Weight194 lbs
Dimensions11Diam. x 57.5H in

Product Details

Assembly RequiredNo
TypePortable Barrier System
ColorOrange
Includes50' Fence, Magnetic Fence Clips
MaterialMDPE Frame, Plastic Fence
DescriptionRapidRoll™Portable Barrier 3-Legged System
Package Quantity1
Manufacturers Part Number70-7000
BrandIdeal Warehouse Innovations, Inc.