The perfect compliment to any workstation. Keep plastic bins, parts, supplies and more close at hand and neatly organized! These mobile bin racks move where you need it to transport parts and supplies from station to station. Durable steel carts offer 2,000 lb. capacity. Double sided rack provides double the storage. Louvered panel easily hangs plastic bins on louvers. Measures 36"W x 24"D x 61"H overall. Plastic bins are sold separately.
Model # :WBB599910
Global Industrial Portable Bin & Shelf Cart W/ 2 Louvered Panels, 36"W x 24"D x 61"H, Blue
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 61 in |
| Weight Capacity | 2000 lbs |
| Wheel Diameter | 5" |
Product Details
| Number of Bins | 0 |
| Material | Steel |
| Description | Portable Bin and Shelf Cart w/ (2) Louvered Panel |
| Color | Blue |
| Manufacturers Part Number | B599910 |
| Wheel Type | Phenolic |
| Brand | Global Industrial |
Related Products
CHROME WIRE CARTS WITH DIVIDABLE GRID CONTAINERS Chrome Wire Cart Chrome wire bin carts when combined with dividable grid containers (sold separately) are ideal for storing small to large parts. Bin carts feature adjustable slides for convenient bin access. Easily slide bins in and out for access and storage. Slides are height adjustable at 1" increments. Chrome wire carts offer an attractive finish that's suitable for retail environments. Withstands up to 1,200 lb. capacity. Top and bottom chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing ...
Easy Access Slant Shelf Chrome Wire Cart With 12 3-1/2"H Grid Containers Blue, 36"L x 18"W x 63"H These slant shelf container trucks are perfect for parts picking and assembly operations. Slant shelves allow easy access to contents with removing containers and provide maximum content visibility. Slanted shelves also promote first in-first out rotation of contents, making them perfect for assembly environments. Durable steel construction with chrome plated finish provides an attractive appearance suitable for retail environments. Offers 1,200 lb. capacity. Includes flat shelves for top and ...
Easy Access Slant Shelf Chrome Wire Cart With 12 8"H Grid Containers Blue, 36"L x 18"W x 63"H These slant shelf container trucks are perfect for parts picking and assembly operations. Slant shelves allow easy access to contents with removing containers and provide maximum content visibility. Slanted shelves also promote first in-first out rotation of contents, making them perfect for assembly environments. Durable steel construction with chrome plated finish provides an attractive appearance suitable for retail environments. Offers 1,200 lb. capacity. Includes flat shelves for top and ...
Easy Access Slant Shelf Chrome Wire Cart with 8 Blue Grid Containers 36"L x 18"W x 63"H These slant shelf container carts are perfect for parts picking and assembly operations. Slant shelves allow easy access to contents without removing containers and provide maximum content visibility. Slanted shelves also promote first in-first out rotation of contents, making them perfect for assembly environments. Durable steel construction with chrome plated finish provides an attractive appearance suitable for retail environments. Offers 1,200 lb. capacity. Includes flat shelve for top and bottom ...
Global™ Housekeeping Cart This rugged, lightweight gray high-density plastic housekeeping cart features 2 steel wire shelves adjustable at 2" increments to carry ample supplies. The top of the cart includes a deep tray compartment to hold supplies securely in transit. 2 push handles, 2 vinyl collection bags allow the housekeeping cart to be used in either direction and one side includes provisions for towing a vacuum cleaner. Cart rolls easily on non-marring 6" rubber casters (2 swivel, 2 fixed/braking). Housekeeping cart measures 57"L x 21"W x 39"H. Top tray inside dimensions - ...