Global Industrial
Model # :WB493427BL
Global Industrial Easy Access Slant Shelf Chrome Wire Cart, 8 Blue Grid Containers 48Lx18Wx48H
Write a Review
|
Questions & Answers (0)
Product Description
Easy Access Slant Shelf Chrome Wire Cart with 8 Blue Grid Containers 48"L x 18"W x 48"H
These slant shelf container carts are perfect for parts picking and assembly operations. Slant shelves allow easy access to contents without removing containers and provide maximum content visibility. Slanted shelves also promote first in-first out rotation of contents, making them perfect for assembly environments. Durable steel construction with chrome plated finish provides an attractive appearance suitable for retail environments. Offers 1,000 lb. capacity. Includes flat shelve for bottom level to provide standard storage for supplies. Shelves easily adjust at 1" increments on numbered posts for tool free adjustments. Includes 8 Grid Containers and four 5" polyurethane swivel casters (2 with brakes) for easy mobility. 45° angle slanted shelves provide easier access to containers. 45° angle slanted shelves provide easier access to containers. Easy Assembly.
These slant shelf container carts are perfect for parts picking and assembly operations. Slant shelves allow easy access to contents without removing containers and provide maximum content visibility. Slanted shelves also promote first in-first out rotation of contents, making them perfect for assembly environments. Durable steel construction with chrome plated finish provides an attractive appearance suitable for retail environments. Offers 1,000 lb. capacity. Includes flat shelve for bottom level to provide standard storage for supplies. Shelves easily adjust at 1" increments on numbered posts for tool free adjustments. Includes 8 Grid Containers and four 5" polyurethane swivel casters (2 with brakes) for easy mobility. 45° angle slanted shelves provide easier access to containers. 45° angle slanted shelves provide easier access to containers. Easy Assembly.
PRICE
$359.95
1
1
Available on or around 09/27/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 18 in |
| Height | 48 in |
| Weight Capacity | 1000 lbs |
Product Details
| Assembly Required | Yes |
| Type | Truck with Grid Containers |
| Bin Quantity (Bin Size) | 8(16-1/2"W x 10-7/8"D x 6"H) |
| Color | Blue |
| Number of Levels | 2 |
| Number of Bins | 8 |
| Material | Chrome Wire |
| Bin Color Family | Blue |
| Manufacturers Part Number | 493427BL |
| Bin Material | Plastic |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |