Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB412583

Global Industrial™ Portable Digital Drum Scale w/ LED Indicator, 5,000 lb x 1 lb

Product Description
Standout Features:

✓ Digital display.
✓ Scale measures in units of kg and lbs.
✓ Hold function locks in weight after object is removed.

Improve accuracy and efficiency in the warehouse with the Global Industrial™ Portable Drum Digital Scale with LED Indicator. This stainless steel scale with checkered plate features several modes for measuring weight, including zero, tare, hold, and counting - plus, an accumulation mode that calculates the total weight of multiple objects. These features and the scale's portability make it ideal for those working in receiving, distribution, storage, and beyond. 1 Year Limited Warranty. Measures: 56.2" W x 60" L x 2.5" H.

  • Scale color: Black.
  • Weighs: 247 lbs.
  • Weight capacity: 5,000 lbs.
  • Power source: 9v 600mA adaptor or 4xAAA batteries (not included).
  • PRICE
    $1,475.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length60 in
    Width56-15/34 in
    Height3-9/16 in
    Weight Capacity5000 lbs
    Weight247 lbs
    Cord Length6 ft
    Platform Width47-13/16 in
    Readability1 lbs
    Platform Length52 in
    Unit of Measurementlb, kg

    Product Details

    Assembly RequiredNo
    TypeDrum Scale
    DisplayLED
    ColorBlack
    Power Supply9V 600mA Adapter or 4x AAA Batteries (Not Included)
    Voltage9 V
    MaterialSteel
    Indicator IncludedYes
    InterfaceRS-232
    Manufacturers Part Number412583
    Legal for TradeNo
    BrandGlobal Industrial

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsUL, cUL