Features:
- 6 Digit 1" LCD display
- NEMA 4/IP65 enclosure for use in all environments
- 200% safe loading, 500% ultimate loading integrity
- Crosby compatible shackle interface
- Multi-feature programming and I/O connectivity
- Two "C" alkaline batteries for capacities up to 10,000 lb.
- Units of Measurement: Pound, Kilogram, Kilonewtons, Tons & Metric Tons
- Meets or exceeds OSHA, ANSI, ASME and other safety design standards (7:1 Ultimate Safety Factor)
Note: This Product Is Only Returnable If Unused, In Box, And Non-Custom.