Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adam Equipment

Model # :WBB503146

MPN #: GFC 165a

Adam Equipment GFC Series Digital Floor Counting Scale, 165 lb x 0.01 lb

Product Description
With features that facilitate check counting to a predefined weight or count, the GFC floor counting scale offers a full keypad for unit weight and sample entry. Suitable for stock management and inventory control procedures, The GFC's large backlit display shows unit weight, total weight and number of pieces. A durable stainless steel platform and pillar-mounted ABS plastic indicator make the GFC suitable for most counting and weighing applications. The RS-232 interface supplies a connection to printers and computers. 2 Year Limited Warranty.

Features:
  • Adjustable leveling feet help optimize setup
  • Color-coded keys facilitate quick recognition of the most frequently used buttons
  • Large, grade 304 stainless steel pan allows swift cleaning
  • RS-232 interface is available to provide speedy connection to computers and printers
  • Rugged construction stands up to industrial use
  • Audible overload alarm warns when capacity is exceeded
  • External calibration allows for verification and adjustment with weights
  • Internal counting resolution 1:600,000 for precise results
  • Parts counting with freely selectable sample sizes
  • Parts counting optimization automatically refines piece weight as parts are added
  • Preset tare function speeds the process of repetitive weighing
  • Selectable digital filtering helps minimize effects of vibration and disturbances
  • Zero-tracking feature ensures display returns to zero reading
  • User can program alarm to sound when preset total is reached
  • Backlit LCD shows weight, unit weight and count in one convenient location
  • Programmable backlight can be set to "always on," "always off" or "light only when weighing"
  • Rechargeable battery included for operation almost anywhere
  • Programmable auto power-off to save energy


PRICE
$1,079.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26-5/8 in
Width15-11/16 in
Height37-3/8 in
Weight Capacity165 lbs
Weight27.6 lbs
Readability0.01 lbs
Display Digit Height0.8" (20mm)
Platform Length15-11/16 in
Unit of Measurementlb, kg
Platform Width19-11/16 in
Pan/Platform Size15-11/16" x 19-11/16"

Product Details

DisplayLCD
Platform MaterialStainless Steel
Power Supply12vDC 800mA Adapter, Internal Rechargeable Battery
Operating Temperature-10° - 40°C / 14° - 104°F
MaterialPlastic/Stainless Steel
Manufacturers Part NumberGFC 165a
BrandAdam Equipment
TypeFloor Scale
ColorSilver
SeriesGFC
CalibrationAutomatic External
Resolution1:600,000
Voltage12 V
Package Quantity1
DescriptionDigital Floor Counting Scale
InterfaceRS-232
Battery Life Hours70
Stabilization Time2 Seconds
Legal for TradeNo

Warranty

Warranty2 yr

Compliance & Certifications

Electrical Safety MarkingsCE, cUL