Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Versare

Model # :WBB3219122

MPN #: 2070007

Versare Portable Equipment Shelter, 16'4"L x 8'W x 7'1"H, Black

Product Description
Store cars, boats, patio furniture-whatever you use outdoors-in our Portable Equipment Shelter. It's built to withstand the elements with a sturdy aluminum frame and durable canvas cover. Collapses to 27" in width for easy storage.

The locking casters allow you to move the shelter anywhere and lock them in place.

The durable canvas material is cleanable and can handle the outdoor elements.

PRICE
$4,109.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-5/16 ft
Width8 ft
Height7-1/16 ft
Peak Height7-1/16

Product Details

Assembly RequiredYes
TypePortable Equipment Shelter
ColorBlack
StylePortable
Country of OriginUnited States
Capacity896 ft³
MaterialCanvas/Aluminum
Package Quantity1
Frame MaterialAluminum
Manufacturers Part Number2070007
BrandVersare

Warranty

Warranty2 yr