Pharmacy & Vaccine Freezers
Suitable for use in laboratories and medical facilities, Pharmacy & Vaccine Freezers provide safe storage for temperature-sensitive materials, such as medications, vaccines, biologics, and other pharmaceuticals. They provide consistent freezing temperatures to preserve the stored items, and they come in a variety of styles and sizes, including upright, countertop, and undercounter, to accommodate a variety of applications.
Most Relevant

Upright Pharmacy Freezers
| Compare | Image | Capacity | Temperature Range | Defrost Type | Number of Doors | Door Swing | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 49 ft³ | -10 to -20 °C | Automatic | 2 | Self Closing | American Biotech Supply | WBB2352820 | $6,799.00 | ||
![]() | 23 ft³ | -30 to -15 °C | Frost-Free | 1 | RHD | Accucold | WBB2375040 | $4,685.00 | ||
![]() | 23 ft³ | -30 to -15 °C | Frost-Free | 1 | LHD | Accucold | WBB2375039 | $4,055.00 | ||
![]() | 49 ft³ | -30 to -15 °C | Frost-Free | 2 | French | Accucold | WBB2375043 | $7,199.00 |

Undercounter Pharmacy Freezers

Upright Vaccine Freezers

Undercounter ADA Vaccine Freezers

Built-In Undercounter ADA Vaccine Freezers

Undercounter Pharmacy & Vaccine Freezers