Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB2412544

MPN #: PH-ABT-HC-RFC12A

ABS Premier Pharmacy/Vaccine Refrigerator & Freezer Combination, 12 Cu. Ft., Auto Defrost Freezer

Product Description
American Biotech Supply Premier Pharmacy/Vaccine Refrigerator & Freezer Combination with Auto Defrost Freezer, 12 Cu. Ft. Capacity (10.5 Ref./1.3 Freezer)

The Premier Pharmacy Dual Temperature Combination units feature separate microprocessor temperature controller allowing for precise temperature control, verification and recovery. An interior fan driven, forced-draft air circulation system provides excellent temperature uniformity and recovery after door openings. REFRIGERATORS ONLYAll models are equipped with digital temperature displays for convenient monitoring. Critical samples and supplies are security backed with an extensive package of audible and visual alarms. The freezer units feature either an automatic or manual defrost operating system. For manual defrost freezers, periodic manual defrosting is required.This model requires 4" of clearance around back and sides of the unit for proper ventilation. Improper installation will void the warranty and will lead to temperature maintenance issues, overheating and possible failure.Models are UL/C-UL Listed, include a full 2-year comprehensive warranty, and utilize environmentally friendly, natural, Hydrocarbon (HC) refrigerants (not containing hydrofluorocarbon) which vastly reduce global warming potential while meeting new EPA/SNAP mandates and UL, ASHRAE compliance guidelines.

PRICE
$4,995.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth26-1/2 in
Height80-1/4 in

Product Details

Cabinet Color FamilyWhite
TypeVaccine Refrigerator/Freezer Combination
ColorWhite
Door TypeSolid
Hertz60 Hz
Temperature RangeRefrigerator: 1 – 10; Freezer: -15 – -25 °C
Capacity12 ft³
Voltage115 V
Number of Doors2
Defrost TypeManual/Cycle
Number of ShelvesRefrigerator: 6 Adjustable; Freezer 2 Adjustable
Phase1
DescriptionPremier Pharmacy/Vaccine Refrigerator Combination, Auto Defrost Freezer
Manufacturers Part NumberPH-ABT-HC-RFC12A
Door StyleSwing Door
Refrigerant TypeR600a
BrandAmerican Biotech Supply

Warranty

Warranty2 Years Parts & Labor, 3 Years Compressor Parts

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantNo