- 2 Heads can be turned 360 degrees for versatile light spread
- Two powerful SMD LED provides 30,000 Lumens
- Two each 15,000 Lumens weatherproof on/off switches
- Can be used with a 100W generator
- Portable, quickly packs for easy transport
- Mast extends for 7', 10' to 12.5' overall height
- Lights up to 26,250 sq ft - 150 ft diameter light projection
Warner® Portable LED Light Cart, 30000 Lumens, 256W, 120V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,375.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49 in |
| Width | 40 in |
| Height | 37 in |
| Weight | 124 lbs |
| Max Overall Length | 49 |
Product Details
| Color | Yellow |
| Series | LED |
| Battery Included | No |
| Number of Lights | 2 |
| Surge Watts | 256 W |
| Wattage | 256 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Start Switch Type | Manual |
| Manufacturers Part Number | P30000 |
| Rated Watts | 256 W |
| Bulb Type | LED |
| Lumens | 30000 |
| Brand | Warner |
Warranty
| Warranty | 1 yr |