Global Industrial
Model # :WB251848
Global Industrial™ Folding Hand Cart 200 Lb. Capacity
|
Questions & Answers (0)
Product Description
Global Industrial FOLDING HAND CART
Compact, collapsible cart fits neatly into overhead luggage compartments; perfect for airline travel. Strong tubular frame cart is lightweight, yet handles heavy loads. Comfort-grip telescopic handle and simple push button operation retracts wheels and folds noseplate automatically in seconds. Durable cast aluminum noseplate handles the load.
Compact, collapsible cart fits neatly into overhead luggage compartments; perfect for airline travel. Strong tubular frame cart is lightweight, yet handles heavy loads. Comfort-grip telescopic handle and simple push button operation retracts wheels and folds noseplate automatically in seconds. Durable cast aluminum noseplate handles the load.
PROMOTIONAL PRICE
$95.96was $119.95
Save $23.99 (20%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 19 in |
| Weight Capacity | 200 lbs |
| Weight | 10.5 lbs |
| Folded Width | 20 in |
| Platform Truck Height | 39 in |
| Folded Depth | 2-1/2 in |
| Platform Truck Weight Capacity | 200 lbs |
| Hand Truck Height Inches | 39 in |
| Noseplate Width | 19 in |
| Folded Height | 29 in |
| Wheel Diameter | 7 in |
| Hand Truck Weight Capacity | 200 lbs |
| Hand Truck Height | 39 in |
| Hand Truck Depth | 19 in |
| Noseplate Depth | 11 in |
| Hand Truck Width | 20 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Manufacturers Part Number | 251848 |
| Brand | Global Industrial |
| Type | Folding Hand Truck |
| Color | Black |
| Wheel Type | (2) Rigid |
Warranty
| Warranty | 1 yr |