+

Frequently Purchased Together
$3,936.00 up to 25% OFF
Price: $2,955.00
$492.50/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Screenflex Portable Room Divider 11 Panel, 8'H x 20'5 "L, Fabric Color: Gray
Screenflex Portable Room Dividers provide both a functional and visual appealing design element to any facility, office, school, hotel, medical center, hospitality establishment, or religious facility looking to use their space more efficiently. Each panel consists of an aluminum frame which surrounds a 1/2" closed honeycomb core that is covered with two layers of fiberglass insulation for maximum sound absorption and tackability. Contrast that with other temporary walls that are rigid where sound bounces right off the partition. Additionally, Screenflex folding partition walls are designed with non-marking self-leveling caster wheels making them easy to arrange in any configuration desired to divide your space. Our wheels adapt to different levels of the floor, unlike other dividers that have hard plastic wheels that cause the divider to tilt during movement. Screenflex portable walls are made in the USA from 75% of the highest-quality recycled materials available to offer you years of dependable use. Scotchgard™ fabric protection included. No assembly required. Limited Lifetime Warranty.

Screenflex Portable Room Dividers provide both a functional and visual appealing design element to any facility, office, school, hotel, medical center, hospitality establishment, or religious facility looking to use their space more efficiently. Each panel consists of an aluminum frame which surrounds a 1/2" closed honeycomb core that is covered with two layers of fiberglass insulation for maximum sound absorption and tackability. Contrast that with other temporary walls that are rigid where sound bounces right off the partition. Additionally, Screenflex folding partition walls are designed with non-marking self-leveling caster wheels making them easy to arrange in any configuration desired to divide your space. Our wheels adapt to different levels of the floor, unlike other dividers that have hard plastic wheels that cause the divider to tilt during movement. Screenflex portable walls are made in the USA from 75% of the highest-quality recycled materials available to offer you years of dependable use. Scotchgard™ fabric protection included. No assembly required. Limited Lifetime Warranty.

Weights & Dimensions
- Width 245 in
- Height 96 in
- Thickness 3/4 in
- Weight 215 lbs
Product Details
- Number of Panels 11
- Assembly Required Assembled
- Item Sub Type Portable
- Type Mobile
- Frame Color Family Black
- Brand Screenflex
- Material Fabric
- Style Folding & Mobile
- Manufacturers Part Number CFSL-811CG
- Features Full Fabric
- Color Family Gray
- Frame Material Steel
Warranty
- Warranty Limited Lifetime
⚌
Photo/Video Gallery
-
Screenflex Portable Room Divider
-
Screenflex Portable Room Divider
-
-
-
-
-
-
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Screenflex Portable Room Divider 9 Panel, 5'H x 16'9"W, Fabric Color: Blue
Item #: 240024BL
Not Yet Rated
$1,807.00

Screenflex Portable Room Divider 11 Panel, 8'H x 20'5"W, Fabric Color: Gray
$2955.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories