Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Screenflex

Model # :WB240040TN

MPN #: CFSL-745CO

Screenflex Portable Room Divider 5 Panel, 7'4"H x 9'5"W, Fabric Color: Oatmeal

Product Description
Screenflex Portable Room Dividers provide both a functional and visual appealing design element to any facility, office, school, hotel, medical center, hospitality establishment, or religious facility looking to use their space more efficiently. Each panel consists of an aluminum frame which surrounds a 1/2" closed honeycomb core that is covered with two layers of fiberglass insulation for maximum sound absorption and tackability. Contrast that with other temporary walls that are rigid where sound bounces right off the partition. Additionally, Screenflex folding partition walls are designed with non-marking self-leveling caster wheels making them easy to arrange in any configuration desired to divide your space. Our wheels adapt to different levels of the floor, unlike other dividers that have hard plastic wheels that cause the divider to tilt during movement. Screenflex portable walls are made in the USA from 75% of the highest-quality recycled materials available to offer you years of dependable use. Scotchgard™ fabric protection included. No assembly required. Limited Lifetime Warranty.



PRICE
$1,949.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
1949.00
Buy 11 units - 20 units
1849.00Save $100.00 (5%)
Buy 21+ units
1795.00Save $154.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width113 in
Height88 in
Weight137 lbs
Thickness3/4 in

Product Details

Assembly RequiredNo
Number of Panels5
TypeFolding Room Divider
Frame Color FamilyBlack
ColorOatmeal
StyleFolding & Mobile
Mobile or StationaryMobile
MaterialCommercial Grade Fabric
FeaturesFull Fabric
Frame MaterialSteel
Manufacturers Part NumberCFSL-745CO
WindowNo
BrandScreenflex

Warranty

WarrantyLifetime Limited