Plasticade Portable Post Sign Rubber Base, 60 Lb, Black
Write a Review
|
Questions & Answers (0)
Product Description
Rubber base for portable post sign stand. Made from recycled rubber.
Holds 60" or 72" L plastic square post
Assembly hardware and sign mounting hardware is included.
Holds 60" or 72" L plastic square post
Assembly hardware and sign mounting hardware is included.
PRICE
$91.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/2 in |
| Width | 18-1/2 in |
| Height | 5 |
| Weight | 60 lbs |
Product Details
| Type | Sign Post |
| Material | Rubber |
| Color | Black |
| Wheels | No |
| For Use With | 8660-1PK, 8660-BK-1PK, 8672-1PK, 8672-BK-1PK |
| Shape | Octagon |
| Brand | Plasticade Products |