Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vizcon Traffix Devices

Model # :WBB3161201

MPN #: 26000-BP

VizCon 26000 Series Zephyr® Rubber Base Sign Stand with Standard Latch Bracket Assembly, Black

Product Description
The Zephyr® portable sign stand is constructed of a steel plate molded into a recycled rubber base. Two molded-in carrying handles allow for easy movement and placement of the Zephyr® stand. The Zephyr® sign stand is easy to use – simply release the lever and raise the mast to lock it into the upright position. No further adjustments are necessary.

Low Profile Design: No folding legs that extend out into traffic. The Zephyr® low profile sign stand takes up very little storage space in the truck. Stacking lugs are molded into the base for easy transport and storage. The vertical mast folds down and locks in place to minimize damage during loading, transporting, and unloading the stand.

Roll-Up Signs: For use with 36" and 48" Roll-Up Signs. The plastic corner pocket at the bottom of the sign allows for quick and easy mounting of sign to stand. Just insert the corner pocket and press down. The sign automatically locks in place. To remove the sign, simply lift the release lever. The large rubber base is skid-resistant and is stable enough to remain in place, even in windy conditions. Zephyr® "spills the wind" without the use of bulky springs.

Features:
  • 38 pound base is constructed with a steel plate molded into recycled rubber
  • The weight and footprint of the rubber base prevents the stand from tipping or "walking" in windy conditions
  • NCHRP-350 approved with roll up signs
  • Ideal for city and utility applications
  • Material: Recycled Rubber, Steel
  • Bulk Pack
  • Roll-Up Min: 12"
  • Roll-Up Max: 12"


PRICE
$119.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width17-1/2 in
Height4
Weight38 lbs
Size28

Product Details

TypeSign Stand
ColorBlack
WheelsNo
Country of OriginUSA
MaterialSteel, Rubber
DescriptionRubber Base Sign Stand with Standard Latch Bracket Assembly
Package Quantity1
Manufacturers Part Number26000-BP
BrandVizcon Traffix Devices