Plasticade Heavy Duty Tall Double Spring Stand For Aluminum Sign Up To 84"H
Write a Review
|
Questions & Answers (0)
Product Description
Holds rigid signs 36" & 48"
Aluminum legs and mast
Comes with zinc plated rigid sign brackets
Wind Sleeves™ increase stand stability with aluminum signs - patent pending
Automotive grade steel, double spring - designed to perform in extreme weather conditions without fatiguing or breaking - E-coated for maximum rust and corrosion resistance
Telescoping mast
Fixed length legs - lock in multiple positions to adjust to uneven ground
Non-skid rubber feet
Built-in three flag holder
MASH Accepted for 48"- .080 aluminum signs, WZ-427 - mount aluminum signs at 84" from the ground Meets MUTCD Standards
Aluminum legs and mast
Comes with zinc plated rigid sign brackets
Wind Sleeves™ increase stand stability with aluminum signs - patent pending
Automotive grade steel, double spring - designed to perform in extreme weather conditions without fatiguing or breaking - E-coated for maximum rust and corrosion resistance
Telescoping mast
Fixed length legs - lock in multiple positions to adjust to uneven ground
Non-skid rubber feet
Built-in three flag holder
MASH Accepted for 48"- .080 aluminum signs, WZ-427 - mount aluminum signs at 84" from the ground Meets MUTCD Standards
PRICE
$525.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 130-1/2 in |
| Width | 56-1/2 in |
| Height | 155 |
Product Details
| Type | Sign Stand |
| Material | Aluminium |
| Color | Gray |
| Wheels | No |
| For Use With | Aluminum Composite Signs |
| Brand | Plasticade Products |