Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards

Model # :WBB2365929

MPN #: ED9-HAT003

Edwards ED9-HAT003 Portable Power Unit 3 Phase, 380 Volt 50HZ

Product Description
The EdwardsPortable Power Unitis an additional power source for your EdwardsPowerLink Hydraulic Tools. With several different power options the Portable Power Unit is compact, mobile, and is set up to accommodate all of Edwards' quick-connect Hydraulic Accessory Tools.

Cannot run without Ironworker or Portable Power Unit. Made to order.

PRICE
$5,895.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24
Width48 in
Height37 in
Weight392 lbs

Product Details

Style TypeIronworker
Motor Voltage380V V
Country of OriginMade in USA
Phase3
Manufacturers Part NumberED9-HAT003
Motor Horsepower5 HP
BrandEdwards

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA Certified