Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB170020

MPN #: PSD-2430-3-95

Durham Mfg.® Mobile Shop Desk, 3 Shelves, 30"W x 24"D x 36"H, Gray

Product Description
The desk has a heavy duty 14 gauge steel construction with a durable gray powder coat finish. The shop desk provides an organized work area that easily moves anywhere it is needed. The unit has a 1200 lbs capacity. The top shelf has a 1-1/2" lip on 3 sides and creates an ideal work surface 36" above the floor. The center and bottom shelves have 1-1/2" lips on all 4 sides. The desk comes with four 5" x 1-1/4" polyurethane bolt-on caster (2 rigid, 2 swivel). It includes 3 shelves. The desk ships fully assembled.

PRICE
$365.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth24 in
Height36 in
Weight Capacity1200 lbs

Product Details

Assembly RequiredNo
TypeMobile Open Leg
ColorGray
Writing SurfaceFlat with Lips
StyleShelf
Number of Shelves3 Bottom
MaterialSteel
Leg TypeFixed
Manufacturers Part NumberPSD-2430-3-95
BrandDurham Mfg.