Global Industrial
Model # :WBB179988
Global Industrial Pedestal Shop Desk W/ 4 Drawers & Shelf, 39"W x 28"D, Gray
|
Questions & Answers (0)
Product Description
This steel shop desk features a filing cabinet for convenient, organized storage of files and more. This multi-purpose shop desk is great for a variety of applications. The shop desk includes a right-handed 3-drawer filing cabinet that stores letter size files. Each file drawer includes a chrome plated pull handle and cylinder lock for security. The shop desk offers a locking utility drawer under the work surface and a 24"W x 20"D bottom shelf for added storage space. The clear acrylic over desk top surface features raised retaining lips on 3 sides and an 8-hole pigeon riser shelf with full-width bottom compartment.
PRICE
$2,079.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39 in |
| Depth | 28 in |
| Height | 53-1/2 in |
| Weight | 275 lbs |
Product Details
| Assembly Required | No |
| Type | Pedestal Base |
| Color | Gray |
| Number of Drawers | 4 |
| Writing Surface | Flat with Lips |
| Style | Compartment, Drawer, Shelf |
| Number of Shelves | 1 Bottom |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | B179988 |
| Brand | Global Industrial |